Features
Chain Pitch - Inch:
1
Chain Size:
2042
Pitch Diameter - Inch:
4.179
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.66
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
35795
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Rough Bore
2042B13H
Description
2042B13H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2042B13H
BDI # 17159010
Features
Chain Pitch - Inch:
1
Chain Size:
2042
Pitch Diameter - Inch:
4.179
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.66
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572943
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Rough Bore
HND80B13 IDLER
Description
HND80B13 IDLER ; NON-RETURNABLE 1" P 13T DBL NEEDLE BRG
Part # HND80B13 IDLER
BDI # 327183
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
Roller Chain
Bearing Type:
Needle Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.66
Length Thru Bore - Millimeter:
57.15
Other Features:
2.625 Inch Hub Diameter | 0.557 Inch Teeth Width
Features
Chain Pitch - Inch:
2
Chain Size:
2080
Pitch Diameter - Inch:
4.304
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.66
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
35893
Pitch Diameter - Millimeter:
109.322
Mounting Method:
Rough Bore
2080B13SS 1-1/4
Description
2080B13SS 1-1/4 SPROCKET ; DBL PITCH ROLLER CHAIN SPROCKET 2IN
Part # 2080B13SS 1-1/4
BDI # 21515737
Features
Chain Pitch - Inch:
2
Chain Size:
2080
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
4.304
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
4.66
Other Features:
Conveyor Series | Double Pitch
Pitch Diameter - Millimeter:
109.322
Mounting Method:
Finished Bore