M1311GELR
Description
M1311GELR CYLINDRICAL ROLLER BRG (SMARTCATALOG)
Part # M1311GELR
BDI # 25268166
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
4.727
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
Yes
MR1311EAHL
Description
MR1311EAHL CYLINDRICAL ROLLER BEARING ; 55 MM ID X 120 MM OD X 29 MM W OPEN
Part # MR1311EAHL
BDI # 17148200
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.727
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | Blind Dowel Hole in Outer Ring OD | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
452830
Number of Rows of Rollers:
Single Row
M1213CAH
Description
M1213CAH BEARING OUTER RING ; 120.056 MM OD X 23 MM W
Part # M1213CAH
BDI # 1222501
Features
Profile:
Outer Ring Only
Inch - Metric:
Inch
Outside Diameter - Inch:
4.727
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Outer Ring | Blind Dowel Hole in Outer Ring OD
Global Part Number GPN:
452311
Number of Rows of Rollers:
Single Row
M1213EAHL
Description
M1213EAHL BEARING OUTER RING ; 120.056 MM OD X 23 MM W
Part # M1213EAHL
BDI # 1222503
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
4.727
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
2 Rib Outer Ring | Blind Dowel Hole in Outer Ring OD | Cage on Outer Ring ID
Global Part Number GPN:
452313
Number of Rows of Rollers:
Single Row
M1213DA
Description
M1213DA BEARING OUTER RING ; 120.056 MM OD X 23 MM W
Part # M1213DA
BDI # 1222502
Features
Profile:
Outer Ring Only
Inch - Metric:
Inch
Outside Diameter - Inch:
4.727
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
1 Rib Outer Ring | Standard Capacity
Global Part Number GPN:
452312
Number of Rows of Rollers:
Single Row