B2814M55SK

COMPARE

B2814M55SK

Description
B28-14M-55SK ; HPT SPROCKET

BROWNING

Part # 3551926

BDI # 322869

Features

Pitch Diameter - Inch: 4.912
Flange Outside Diameter - Millimeter: 127
Inch - Metric: Metric
Outside Diameter - Inch: 4.807
Face Width - Millimeter: 61.925

Face Width - Inch: 2.438
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type E1F
Pitch Diameter - Millimeter: 124.765
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
B2814M40SK

COMPARE

B2814M40SK

Description
B28-14M-40SK ; HPT SPROCKET

BROWNING

Part # 3551728

BDI # 322867

Features

Pitch Diameter - Inch: 4.912
Flange Outside Diameter - Millimeter: 127
Inch - Metric: Metric
Outside Diameter - Inch: 4.807
Face Width - Millimeter: 46.05

Face Width - Inch: 1.813
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type E1F
Pitch Diameter - Millimeter: 124.765
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY