Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.59
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.923
Other Features:
Black Oxide Finish | For X-Weld On Hub
Pitch Diameter - Millimeter:
116.59
Mounting Method:
Finished Bore
50SDS23
Description
50SDS23 ROLLER CHAIN SPROCKET ; 50 CHAIN 23 TEETH 1 ROW
Part # 50SDS23
BDI # 622124
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.59
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.923
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Bore Size 2 Inch Has No Keyway
Global Part Number GPN:
31008
Pitch Diameter - Millimeter:
116.59
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.59
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.923
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Pitch Diameter - Millimeter:
116.59
Mounting Method:
Bushed
D10BTB23
Description
D10BTB23 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D10BTB23
BDI # 607243
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Pitch Diameter - Inch:
4.59
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.923
Other Features:
Bushing Sold Separately | Bushing Not Included | Duplex Type | Taper Lock Bushing
Global Part Number GPN:
569142
Pitch Diameter - Millimeter:
116.59
Mounting Method:
Bushed
E50B23H
Description
E50B23H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E50B23H
BDI # 608561
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Pitch Diameter - Inch:
4.59
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.923
Other Features:
Triplex Type
Global Part Number GPN:
30839
Pitch Diameter - Millimeter:
116.59
Mounting Method:
Rough Bore