W2914M42-SK
Description
W2914M42-SK SYNCHRONOUS SPROCKET ; QD BUSHED 101756045
Part # W2914M42-SK
BDI # 24304174
Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
141.224
Inch - Metric:
Metric
Outside Diameter - Inch:
4.981
Face Width - Millimeter:
45.06
Face Width - Inch:
1.774
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Pitch Diameter - Millimeter:
129.235
Mounting Method:
Bushed
W2914M120-MPB
Description
W2914M120-MPB SYNCHRONOUS SPROCKET ; MINIMUM PLAIN BORE 101756043
Part # W2914M120-MPB
BDI # 24304170
Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
141.224
Inch - Metric:
Metric
Outside Diameter - Inch:
4.981
Face Width - Millimeter:
125.07
Face Width - Inch:
4.924
Belt Pitch:
14 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
129.235
Mounting Method:
Rough Bore
W2914M90-MPB
Description
W2914M90-MPB SYNCHRONOUS SPROCKET ; MINIMUM PLAIN BORE 101756047
Part # W2914M90-MPB
BDI # 24304180
Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
141.224
Inch - Metric:
Metric
Outside Diameter - Inch:
4.981
Face Width - Millimeter:
95.072
Face Width - Inch:
3.743
Belt Pitch:
14 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
129.235
Mounting Method:
Rough Bore
W2914M20-SK
Description
W2914M20-SK SYNCHRONOUS SPROCKET ; QD BUSHED 101756044
Part # W2914M20-SK
BDI # 24304172
Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
141.224
Inch - Metric:
Metric
Outside Diameter - Inch:
4.981
Face Width - Millimeter:
23.063
Face Width - Inch:
0.908
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Pitch Diameter - Millimeter:
129.235
Mounting Method:
Bushed
W2914M65-MPB
Description
W2914M65-MPB SYNCHRONOUS SPROCKET ; MINIMUM PLAIN BORE 101756046
Part # W2914M65-MPB
BDI # 24304177
Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
141.224
Inch - Metric:
Metric
Outside Diameter - Inch:
4.981
Face Width - Millimeter:
69.063
Face Width - Inch:
2.719
Belt Pitch:
14 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
129.235
Mounting Method:
Rough Bore