Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.05
Outside Diameter - Millimeter:
128.27
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Web Style | Type 13
Global Part Number GPN:
14098
Mounting Method:
Bushed
Belt Series:
A
Bushing Size:
P1
Number of Grooves:
4
4-1/2IN 4176Y ENGINE COOLANT 30PSI 10FT
Description
4-1/2" X 10' (CTN) COOLANT HOSE ; STRAIGHT NON-WIRE 10FT/REL
Part # 4-1/2IN 4176Y ENGINE COOLANT 30PSI 10FT
BDI # 22285679
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.05
Outside Diameter - Millimeter:
128.27
Other Features:
Synthetic Fabric Reinforcement Plies
Typical Use:
Radiator and Heater
Inside Diameter - Millimeter:
114.3
Features
Component:
Insert
Inch - Metric:
Inch
Material:
Urethane
Outside Diameter - Inch:
5.05
Outside Diameter - Millimeter:
128.27
Other Features:
Components May or May Not Intermix Among Brands | Go-Flex | Standard Duty | Red
Coupling Type:
Jaw Coupling
Torque:
8630In-Lbs
GF40MD-INS
Description
GF40MD-INS COUPLING INSERT ; GO-FLEX INSERT-STK
Part # GF40MD-INS
BDI # 22605265
Features
Component:
Insert
Inch - Metric:
Inch
Material:
Urethane
Outside Diameter - Inch:
5.05
Outside Diameter - Millimeter:
128.27
Other Features:
Components May or May Not Intermix Among Brands | Go-Flex | Medium Duty | Dark Blue
Coupling Type:
Jaw Coupling
Torque:
17099In-Lbs
Features
Component:
Insert
Inch - Metric:
Inch
Material:
Urethane
Outside Diameter - Inch:
5.05
Outside Diameter - Millimeter:
128.27
Other Features:
Components May or May Not Intermix Among Brands | Go-Flex | Food Grade Metal Detectable | Light Blue
Coupling Type:
Jaw Coupling
Torque:
8630In-Lbs