W568M35-SK

COMPARE

W568M35-SK

Description
W568M35-SK SYNCHRONOUS SPROCKET ; QD BUSHED 101756139

TIMKEN

Part # W568M35-SK

BDI # 24304371

Features

Pitch Diameter - Inch: 5.614
Flange Outside Diameter - Millimeter: 150.876
Inch - Metric: Metric
Outside Diameter - Inch: 5.558
Face Width - Millimeter: 36.271

Face Width - Inch: 1.428
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Pitch Diameter - Millimeter: 142.6
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
W568M12-SDS

COMPARE

W568M12-SDS

Description
W568M12-SDS SYNCHRONOUS SPROCKET ; QD BUSHED 101756137

TIMKEN

Part # W568M12-SDS

BDI # 24304367

Features

Pitch Diameter - Inch: 5.614
Flange Outside Diameter - Millimeter: 150.8
Inch - Metric: Metric
Outside Diameter - Inch: 5.558
Face Width - Millimeter: 14.656

Face Width - Inch: 0.577
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Pitch Diameter - Millimeter: 142.6
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
W568M60-3020

COMPARE

W568M60-3020

Description
W568M60-3020 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756140

TIMKEN

Part # W568M60-3020

BDI # 24304373

Features

Pitch Diameter - Inch: 5.614
Flange Outside Diameter - Millimeter: 150.8
Inch - Metric: Metric
Outside Diameter - Inch: 5.558
Face Width - Millimeter: 63.652

Face Width - Inch: 2.506
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 142.6
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
W568M22-SDS

COMPARE

W568M22-SDS

Description
W568M22-SDS SYNCHRONOUS SPROCKET ; QD BUSHED 101756138

TIMKEN

Part # W568M22-SDS

BDI # 24304369

Features

Pitch Diameter - Inch: 5.614
Flange Outside Diameter - Millimeter: 150.8
Inch - Metric: Metric
Outside Diameter - Inch: 5.558
Face Width - Millimeter: 24.638

Face Width - Inch: 0.97
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Pitch Diameter - Millimeter: 142.6
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY