NS820-23T 30MM KW
Description
NS820-23T 30MM KW SPROCKET ; NON-RETURNABLE 614-39-30 MOLDED SPLIT
Part # 10028637
BDI # 18141308
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.56
Pitch - Millimeter:
38.1
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
5.591
Outside Diameter - Millimeter:
142
Pitch Diameter - Millimeter:
141.22
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore
820-23R35M-RS
Description
820-23R35M-RS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE
Part # 121102N
BDI # 24481502
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.559
Pitch - Millimeter:
38.1
Inch - Metric:
Metric
Material:
Polyamide
Outside Diameter - Inch:
5.591
Outside Diameter - Millimeter:
142
Pitch Diameter - Millimeter:
141.21
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore
820-23R35M-DS
Description
820-23R35M-DS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE
Part # 12106N
BDI # 24481508
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.559
Pitch - Millimeter:
38.1
Inch - Metric:
Metric
Material:
Polyamide
Outside Diameter - Inch:
5.591
Other Features:
Reinforced Polyamide | Stainless Steel Screws | Nickel Plated Nuts
Pitch Diameter - Millimeter:
141.199
Modular - Flat Top Size:
820
Mounting Method:
Finished Bore
820-23R1.5-WL
Description
820-23R1.5-WL CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE
Part # 32877
BDI # 336327
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.56
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
5.591
Other Features:
Reinforced Polyamide
Pitch Diameter - Millimeter:
141.224
Modular - Flat Top Size:
820
Mounting Method:
Finished Bore
820-23R1.44-WL
Description
820-23R1.44-WL CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE
Part # 32876
BDI # 336326
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.56
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
5.591
Other Features:
Reinforced Polyamide
Pitch Diameter - Millimeter:
141.224
Modular - Flat Top Size:
820
Mounting Method:
Finished Bore