P90 5M 20 17MM SF 1SS koüa zbate
Description
KAHI CHAIN P90 5M 20 17MM SF 1SS koüa zbate
Part # P90 5M 20 17MM SF 1SS koüa zbate
BDI # 15069681
Features
Pitch Diameter - Inch:
5.639
Inch - Metric:
Metric
Outside Diameter - Inch:
5.594
Face Width - Millimeter:
31.242
Face Width - Inch:
1.23
Belt Pitch:
5 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Hawk PD Belt Style | QD Bushing | Solid Style
Pitch Diameter - Millimeter:
143.231
Mounting Method:
Bushed
Belt Width - Millimeter:
20