80A16H X 15/16IN
Description
80A16H X 15/16IN SPROCKET ; 15/16" BORE 16T CHAIN #80
Part # 80A16H X 15/16IN
BDI # 25179823
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.126
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.627
Pitch Diameter - Millimeter:
130.2
Mounting Method:
Finished Bore
HT80B16
Description
HT80B16 1 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # HT80B16
BDI # 913640
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.126
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.627
Global Part Number GPN:
572935
Pitch Diameter - Millimeter:
130.2
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.126
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.627
Global Part Number GPN:
37294
Pitch Diameter - Millimeter:
130.2
Mounting Method:
Rough Bore
80B16 X 2-1/8 KW 2SS
Description
80B16 X 2-1/8 KW 2SS CHAIN SPROCKET ; 80 ANSI 16 TOOTH 2-1/8" BORE
Part # 80B16 X 2-1/8 KW 2SS
BDI # 22967006
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.126
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.627
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
130.2
Mounting Method:
Finished Bore
80BS16H X 3IN 1/2KW 2SS
Description
80BS16H X 3IN 1/2KW 2SS RLR CHAIN SPRKT
Part # 80BS16H X 3IN 1/2KW 2SS
BDI # 25857460
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.126
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.627
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
130.2
Mounting Method:
Finished Bore