NS7700-18T-25MM-1KW-PA 614-60-25
Description
NS7700-18T-25MM-1KW-PA 614-60-25 ; POR MTO SPLIT SPROCKET
Part # NS7700-18T-25MM-1KW-PA 614-60-25
BDI # 24116292
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.759
Pitch - Millimeter:
25.4
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
5.78
Other Features:
7700 Series Molded Split
Pitch Diameter - Millimeter:
146.279
Modular - Flat Top Size:
770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743
Mounting Method:
Finished Bore
NS7700 18T 30MM
Description
NS7700 18T 30MM CHAIN SPROCKET ; NON-RETURNABLE 614-60-36
Part # NS7700 18T 30MM
BDI # 20453011
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.759
Pitch - Millimeter:
25.4
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
5.78
Other Features:
7700 Series Molded Split
Pitch Diameter - Millimeter:
146.279
Modular - Flat Top Size:
770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743
Mounting Method:
Finished Bore
NS7700-18T 1-7/16IN PLN
Description
NS7700-18T 1-7/16IN PLN SPROCKET ; NON-RETURNABLE 614-60-9 MOLDED SPLIT
Part # NS7700-18T 1-7/16IN PLN
BDI # 18141322
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.759
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.78
Outside Diameter - Millimeter:
146.812
Pitch Diameter - Millimeter:
146.279
Modular - Flat Top Size:
770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743
Mounting Method:
Idler Bore
NS7700-18T 40MM KW
Description
NS7700-18T 40MM KW SPROCKET ; NON-RETURNABLE 614-60-40 MOLDED SPLIT
Part # NS7700-18T 40MM KW
BDI # 19435143
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.759
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.78
Outside Diameter - Millimeter:
146.812
Pitch Diameter - Millimeter:
146.279
Modular - Flat Top Size:
770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743
Mounting Method:
Finished Bore
NS7700-18T-40MM-I-PA 614-60-41
Description
NS7700-18T-40MM-I-PA 614-60-41 SPROCKET ; NON-RETURNABLE MOLDED SPLIT
Part # NS7700-18T-40MM-I-PA 614-60-41
BDI # 24116308
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.759
Pitch - Millimeter:
25.4
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
5.78
Outside Diameter - Millimeter:
146.812
Pitch Diameter - Millimeter:
146.279
Modular - Flat Top Size:
770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743
Mounting Method:
Idler Bore