K145X153X26-A/0-7
Description
K145X153X26-A/0-7 NEEDLE RLR CAGE ASSY ; NON-RETURNABLE
Part # K145X153X26-A/0-7
BDI # 1174192
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
6.024
Retainer:
Yes
Other Features:
Steel Cage | Modified Internal Design
Global Part Number GPN:
374034
Self Aligning:
No
K145X153X26-A/-2-4
Description
K145X153X26-A/-2-4 NEEDLE RLR CAGE ASSY ; NON-RETURNABLE
Part # K145X153X26-A/-2-4
BDI # 24584906
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
6.024
Retainer:
Yes
Separable:
No
Other Features:
Steel Cage
Self Aligning:
No
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
6.024
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | Machined Type
Self Aligning:
No
K145X153X36
Description
K145X153X36 NEEDLE ROLLER BEARING ; NON RETURNABLE 145MM ID 153MM OD
Part # K145X153X36
BDI # 1221051
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
6.024
Retainer:
Yes
Separable:
No
Other Features:
Steel Cage
Self Aligning:
No
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
5.224
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
6.024
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
132.69
Mounting Method:
Rough Bore