Page 1 of 11

Next

Compare
3514MG37AF-2517

COMPARE

3514MG37AF-2517

Description
3514MG37AF 2517 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 3514MG37AF-2517

BDI # 922497

Features

Pitch Diameter - Inch: 6.141
Flange Outside Diameter - Millimeter: 167.894
Inch - Metric: Metric
Outside Diameter - Inch: 6.031
Face Width - Millimeter: 44.196

Face Width - Inch: 1.74
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 155.981
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
3514MG90BF-F1.500

COMPARE

3514MG90BF-F1.500

Description
3514MG90BF F1.5000 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 3514MG90BF-F1.500

BDI # 922501

Features

Pitch Diameter - Inch: 6.141
Flange Outside Diameter - Millimeter: 175.006
Inch - Metric: Metric
Outside Diameter - Inch: 6.031
Face Width - Millimeter: 98.552

Face Width - Inch: 3.88
Belt Pitch: 14 MM
Pitch Diameter - Millimeter: 155.981
Mounting Method: Finished Bore
Belt Width - Millimeter: 90

Price Inventory : Available to order
Loading Price
QTY
3514MG90BF-F1.875

COMPARE

3514MG90BF-F1.875

Description
3514MG90BF F1.8750 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 3514MG90BF-F1.875

BDI # 922504

Features

Pitch Diameter - Inch: 6.141
Flange Outside Diameter - Millimeter: 175.006
Inch - Metric: Metric
Outside Diameter - Inch: 6.031
Face Width - Millimeter: 98.552

Face Width - Inch: 3.88
Belt Pitch: 14 MM
Pitch Diameter - Millimeter: 155.981
Mounting Method: Finished Bore
Belt Width - Millimeter: 90

Price Inventory : Available to order
Loading Price
QTY
3514MG90BF-F2.125

COMPARE

3514MG90BF-F2.125

Description
3514MG90BF F2.1250 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 3514MG90BF-F2.125

BDI # 922506

Features

Pitch Diameter - Inch: 6.141
Flange Outside Diameter - Millimeter: 175.006
Inch - Metric: Metric
Outside Diameter - Inch: 6.031
Face Width - Millimeter: 98.552

Face Width - Inch: 3.88
Belt Pitch: 14 MM
Pitch Diameter - Millimeter: 155.981
Mounting Method: Finished Bore
Belt Width - Millimeter: 90

Price Inventory : Available to order
Loading Price
QTY
F35-14MGT-55-SK

COMPARE

F35-14MGT-55-SK

Description
F35-14MGT-55-SK SYNCHRONOUS PULLEY ; 35GROVES 14MM P 55MM W

GATES

Part # F35-14MGT-55-SK

BDI # 1124179

Features

Pitch Diameter - Inch: 6.141
Flange Outside Diameter - Millimeter: 173.126
Inch - Metric: Metric
Outside Diameter - Inch: 6.031
Face Width - Millimeter: 61.722

Face Width - Inch: 2.43
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 155.981
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY