Page 1 of 7

Next

Compare
8018 1 3/4

COMPARE

8018 1 3/4

Description
8018 1 3/4 CHAIN CPLG HUB ; 80 CHAIN 18 TEETH

MARTIN SPROCKET & GR

Part # 8018 1 3/4

BDI # 625404

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.27

Length Thru Bore - Millimeter: 60.325
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 115.9
Hub Diameter - Inch: 4.563
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
8018 X 1-1/2 3/8KW 3/8-16SS

COMPARE

8018 X 1-1/2 3/8KW 3/8-16SS

Description
8018 X 1-1/2 3/8KW 3/8-16SS CHAIN HUB ; 80 CHAIN 18 TEETH

MARTIN SPROCKET & GR

Part # 8018 X 1-1/2 3/8KW 3/8-16SS

BDI # 24024101

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.27

Length Thru Bore - Millimeter: 60.325
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 115.9
Hub Diameter - Inch: 4.563
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
2080C18 X 2IN SPLIT KW SS

COMPARE

2080C18 X 2IN SPLIT KW SS

Description
2080C18 X 2IN SPLIT KW SS CHN SPROCKET ; MTO

MARTIN SPROCKET & GR

Part # 2080C18 X 2IN SPLIT KW SS

BDI # 25823740

Features

Chain Pitch - Inch: 2
Chain Size: 2080
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 5.848
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 6.27
Other Features: Conveyor Series | Double Pitch | Split Type | With Set Screw
Pitch Diameter - Millimeter: 148.539
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
2080C18 X 2-7/16IN SPLIT KW SS

COMPARE

2080C18 X 2-7/16IN SPLIT KW SS

Description
2080C18 X 2-7/16IN SPLIT KW SS SPROCKT ; MTO

MARTIN SPROCKET & GR

Part # 2080C18 X 2-7/16IN SPLIT KW SS

BDI # 25823738

Features

Chain Pitch - Inch: 2
Chain Size: 2080
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 5.848
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 6.27
Other Features: Conveyor Series | Double Pitch | Split Type | With Set Screw
Pitch Diameter - Millimeter: 148.539
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
8018 2 15/16

COMPARE

8018 2 15/16

Description
8018 2 15/16 CHAIN CPLG HUB ; 2-15/16" BORE 4-9/16" HUB DIA

MARTIN SPROCKET & GR

Part # 8018 2 15/16

BDI # 625407

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.27

Length Thru Bore - Millimeter: 60.325
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 115.9
Hub Diameter - Inch: 4.563
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY