Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
6.055
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.334
Other Features:
Simplex Type
Global Part Number GPN:
570923
Pitch Diameter - Millimeter:
153.79
Mounting Method:
Rough Bore
40BS38 X 2-3/4
Description
40BS38 X 2-3/4 ROLLER CHAIN SPROCKET ; MTO 2-3/4" BORE 38T CHAIN #40
Part # 40BS38 X 2-3/4
BDI # 25816775
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.055
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.334
Pitch Diameter - Millimeter:
153.79
Mounting Method:
Finished Bore
40B38FH X 1-1/4
Description
40B38FH X 1-1/4 ROLLER CHAIN SPROCKET ; 1/2" P 38T 1-1/4" BORE W/HARDENED TEETH
Part # 40B38FH X 1-1/4
BDI # 17159354
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
6.055
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.334
Other Features:
With 2 Set Screw
Global Part Number GPN:
38789
Pitch Diameter - Millimeter:
153.79
Mounting Method:
Finished Bore
40B38FH X 7/8
Description
40B38FH X 7/8 ROLLER CHAIN SPROCKET ; 1/2" P 38T 7/8" BORE W/HARDENED TEETH
Part # 40B38FH X 7/8
BDI # 17159360
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
6.055
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.334
Other Features:
With 2 Set Screw
Global Part Number GPN:
572747
Pitch Diameter - Millimeter:
153.79
Mounting Method:
Finished Bore
40P38
Description
40P38 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # 40P38
BDI # 323813
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
6.055
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.334
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
9781
Pitch Diameter - Millimeter:
153.79
Mounting Method:
Bushed