N6085-10T-2-1/2IN-S-1SS-POM 114-1411-1
Description
N6085-10T-2-1/2IN-S-1SS-POM 114-1411-1 ; NON-RETURNABLE SPROCKET
Part # N6085-10T-2-1/2IN-S-1SS-POM 114-1411-1
BDI # 24114731
Features
Bore Profile:
Square
Pitch Diameter - Inch:
6.472
Pitch - Millimeter:
50.8
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.4
Outside Diameter - Millimeter:
162.56
Pitch Diameter - Millimeter:
164.389
Modular - Flat Top Size:
6085
Mounting Method:
Finished Bore
2 C 60 Q
Description
2 C 60 Q V-BELT SHEAVE ; 2GR C 6" PD BORED FOR Q1 BUSHING
Part # 2 C 60 Q
BDI # 21975073
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.4
Outside Diameter - Millimeter:
162.56
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
Q1
Number of Grooves:
2
6X300FT WATER MSTR PLUS PVC LF 100D RED
Description
6X300 WM+ PVC LAY FLAT100D RED ; POR 300'/REEL WATER HOSE
Part # 6X300FT WATER MSTR PLUS PVC LF 100D RED
BDI # 22285801
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.4
Outside Diameter - Millimeter:
162.56
Other Features:
Spiral Synthetic Yarn | One Layer Longitudinal Synthetic Yarn
Typical Use:
Mining | Construction | Industrial | Agriculture | Marine Service
Inside Diameter - Millimeter:
152.4
Color:
Red
6IN SPIRAFLEX RED
Description
6IN SPIRAFLEX RED WATER HOSE ; PLIOVIC 300FT/REL
Part # 6IN SPIRAFLEX RED
BDI # 425246
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.4
Outside Diameter - Millimeter:
162.56
Other Features:
1 Synthetic Yarn Spiral | 1 Layer Longitudinal Synthetic Yarn | Medium Duty
Typical Use:
Agriculture | Construction | Industry | Marine | Mining
Inside Diameter - Millimeter:
152.4
Color:
Red
1 C 60 Q
Description
1 C 60 Q V-BELT SHEAVE ; 1GR C 6" PD BORED FOR Q1 BUSHING
Part # 1 C 60 Q
BDI # 21981293
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.4
Outside Diameter - Millimeter:
162.56
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
Q1
Number of Grooves:
1