NS7956-16T_1-3/8IN_1KW1SS_PA
Description
NS7956-16T_1-3/8IN_1KW1SS_PA SPROCKET ; 614-167-10 1 KEYWAY SETSCREW PA MATL
Part # NS7956-16T_1-3/8IN_1KW1SS_PA
BDI # 27848500
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.41
Pitch - Millimeter:
31.75
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.44
Other Features:
7950 Series Molded Split
Pitch Diameter - Millimeter:
162.814
Modular - Flat Top Size:
7956
Mounting Method:
Finished Bore
NS7960-13T_1-1/4IN_1KW1SS_PA
Description
NS7960-13T_1-1/4IN_1KW1SS_PA SPROCKET ; NON-RETURNABLE
Part # NS7960-13T_1-1/4IN_1KW1SS_PA
BDI # 27495073
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.407
Pitch - Millimeter:
31.75
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.44
Outside Diameter - Millimeter:
163.576
Pitch Diameter - Millimeter:
162.738
Modular - Flat Top Size:
7960
Mounting Method:
Finished Bore
NS7956-16T 1-7/16 1KW1SS PA
Description
NS7956-16T 1-7/16 1KW1SS PA SPROCKET ; NON-RETURNABLE 614-167-8 MOLDED SPLIT
Part # NS7956-16T 1-7/16 1KW1SS PA
BDI # 22371681
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.407
Pitch - Millimeter:
31.75
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.44
Outside Diameter - Millimeter:
163.576
Pitch Diameter - Millimeter:
162.738
Modular - Flat Top Size:
7956
Mounting Method:
Finished Bore