H100TB15
Description
H100TB15 TAPER LOCK SPROCKET ; 1-1/4" PITCH 15-TEETH
Part # H100TB15
BDI # 21463107
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.013
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.63
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
152.73
Mounting Method:
Bushed
100BTB15H
Description
100BTB15H ROLLER CHAIN SPROCKET ; ANSI 100 TYPE B 15 TEETH TAPER LOCK
Part # 100BTB15H
BDI # 20638749
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.013
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.63
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
152.73
Mounting Method:
Bushed
H100BTL15
Description
H100BTL15 ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4"P 15T TAPERLOCK W/HT
Part # H100BTL15
BDI # 919510
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.013
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.63
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
152.73
Mounting Method:
Bushed