Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
6.45
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
6.663
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
163.82
Mounting Method:
Rough Bore
PHS 06B-1A54
Description
PHS 06B-1A54 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 06B-1A54
BDI # 1284587
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.45
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.663
Pitch Diameter - Millimeter:
163.82
Mounting Method:
Rough Bore
PHS 06B-1B54
Description
PHS 06B-1B54 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 06B-1B54
BDI # 1284689
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
6.45
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.663
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
163.82
Mounting Method:
Rough Bore
35B54F X 1-1/8
Description
35B54F X 1-1/8 SPROCKET ; 1-1/8" KW 2SS
Part # 35B54F X 1-1/8
BDI # 914537
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
6.449
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.663
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
163.805
Mounting Method:
Finished Bore
35B54FH X 7/8
Description
35B54FH X 7/8 ROLLER CHAIN SPROCKET ; 3/8" P 54T 7/8" BORE W/HARDENED TEETH
Part # 35B54FH X 7/8
BDI # 17159173
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
6.449
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.663
Other Features:
With 2 Set Screw
Global Part Number GPN:
573046
Pitch Diameter - Millimeter:
163.805
Mounting Method:
Finished Bore