H100TB16
Description
H100TB16 TAPER LOCK SPROCKET ; 1-1/4" PITCH 16-TEETH
Part # H100TB16
BDI # 21463146
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.408
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.034
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
162.763
Mounting Method:
Bushed
100BTB16H
Description
100BTB16H ROLLER CHAIN SPROCKET ; ANSI 100 TYPE B 16 TEETH TAPER LOCK
Part # 100BTB16H
BDI # 20638745
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.408
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.034
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
162.763
Mounting Method:
Bushed
H100BTL16
Description
H100BTL16 ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4"P 16T TAPERLOCK W/HT
Part # H100BTL16
BDI # 919511
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.408
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.034
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
162.763
Mounting Method:
Bushed