JP13049A-99403
Description
JP13049A-99403 TAPERED ROLLER BRG ASSY ; METRIC 4-8 OD
Part # JP13049A-99403
BDI # 1425338
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
7.283
Outside Diameter - Millimeter:
185
Bore - Millimeter:
130
Bore - Inch:
5.118
Other Features:
1 Single Cone | 1 Single Cup | Stamped Steel Cage
Assembly Components:
JP13049A (1) | JP13010 (1)
Basic Number:
JP13049
Precision Class:
Standard
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
7.283
Outside Diameter - Millimeter:
185
Bore - Millimeter:
130
Bore - Inch:
5.118
Other Features:
1 Single Cone | 1 Single Cup | Steel Cage Material
Assembly Components:
JP13049 (1) | JP13010 (1)
Basic Number:
JP13049
Precision Class:
Standard
JP13049A-90NA1
Description
JP13049A-90NA1 TAPER ROLLER BEARING ; 130MM ID 185MM OD 29MM W
Part # JP13049A-90NA1
BDI # 28638999
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
7.283
Outside Diameter - Millimeter:
185
Bore - Millimeter:
130
Bore - Inch:
5.118
Other Features:
Steel Cage
Assembly Components:
JP13049A-N0000 (1) | JP13010-N0000 (1)
Basic Number:
JP13049A
Precision Class:
Class N
ZARF75185-TV-A
Description
ZARF75185-TV-A NEEDLE/THR RLR BRG ; NON-RETURNABLE
Part # ZARF75185-TV-A
BDI # 18318149
Features
Height - Millimeter:
100
Bore 1 - Inch:
2.953
Bore 2 - Millimeter:
75
Height - Inch:
3.937
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
7.283
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polyamide
Features
Height - Millimeter:
18
Bore 1 - Inch:
5.118
Bore 2 - Millimeter:
130
Height - Inch:
0.709
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
7.283
Other Features:
Single Row | Without Inner and Outer Rings | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel