Page 1 of 13

Next

Compare
PHS 06B-1A60

COMPARE

PHS 06B-1A60

Description
PHS 06B-1A60 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 06B-1A60

BDI # 1284589

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-1
Chain Pitch - Millimeter: 9.525
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 7.165

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 7.38
Pitch Diameter - Millimeter: 182
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 06B-1B60

COMPARE

PHS 06B-1B60

Description
PHS 06B-1B60 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 06B-1B60

BDI # 1284692

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-1
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 7.165
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 7.38
Other Features: 14MM Plain Bore
Pitch Diameter - Millimeter: 182
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 35-3B60

COMPARE

PHS 35-3B60

Description
PHS 35-3B60 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 35-3B60

BDI # 1287529

Features

Chain Pitch - Inch: 0.375
Chain Size: 35-3
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.165

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.38
Pitch Diameter - Millimeter: 182
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
35SH60

COMPARE

35SH60

Description
35SH60 ROLLER CHAIN SPROCKET ; QD DOUBLE STRAND

MARTIN SPROCKET & GR

Part # 35SH60

BDI # 619009

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Pitch Diameter - Inch: 7.165
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 7.38
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN: 30911
Pitch Diameter - Millimeter: 182
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
06BTB60

COMPARE

06BTB60

Description
06BTB60 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 06BTB60

BDI # 613255

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-1
Pitch Diameter - Inch: 7.165
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 7.38
Other Features: Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN: 569424
Pitch Diameter - Millimeter: 182
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY