Page 1 of 18

Next

Compare
PHS 100-1DSA17

COMPARE

PHS 100-1DSA17

Description
PHS 100-1DSA17 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 100-1DSA17

BDI # 1288765

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 6.803

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.436
Pitch Diameter - Millimeter: 172.79
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
DS100R17H

COMPARE

DS100R17H

Description
DS100R17H ROLLER CHAIN SPROCKET ; 1-1/4" P 18T HT 1-1/8" MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # DS100R17H

BDI # 607002

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Pitch Diameter - Inch: 6.803
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 7.436
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN: 571839
Pitch Diameter - Millimeter: 172.79
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
100BS17 X 2-7/8 3/4X3/8KW 2SS

COMPARE

100BS17 X 2-7/8 3/4X3/8KW 2SS

Description
100BS17 X 2-7/8 3/4X3/8KW 2SS ; ROLLER CHAIN SPROCKET

MARTIN SPROCKET & GR

Part # 100BS17 X 2-7/8 3/4X3/8KW 2SS

BDI # 24448213

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 6.803
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 7.436
Other Features: With Set Screw
Pitch Diameter - Millimeter: 172.79
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
100B17SS

COMPARE

100B17SS

Description
100B17SS ROLLER CHAIN SPROCKET ; STAINLESS STEEL-STK

MARTIN SPROCKET & GR

Part # 100B17SS

BDI # 614283

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 6.803
Inch - Metric: Inch

Material: Stainless Steel
Outside Diameter - Inch: 7.436
Global Part Number GPN: 571898
Pitch Diameter - Millimeter: 172.79
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D100B17 3-1/8

COMPARE

D100B17 3-1/8

Description
D100B17 3-1/8 SPROCKET ; ROLLER CHAIN SPROCKET 1-1/4IN PITCH

MARTIN SPROCKET & GR

Part # D100B17 3-1/8

BDI # 21516273

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-2
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 6.803

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.436
Pitch Diameter - Millimeter: 172.79
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY