Features
Thread Size:
6.284-8
Inch - Metric:
Inch
Outside Diameter - Inch:
7.5
Outside Diameter - Millimeter:
190.5
Threads per Inch:
8
Nominal Thickness - Inch:
1.041
Nominal Thickness - Millimeter:
26.441
Features
Thread Size:
6.284-8
Inch - Metric:
Inch
Outside Diameter - Inch:
7.5
Outside Diameter - Millimeter:
190.5
Threads per Inch:
8
Nominal Thickness - Inch:
1.041
Nominal Thickness - Millimeter:
26.441
S1U-DI-315R-DRY
Description
S1U-DI-315R-DRY CARTRIDGE BRG, DOUBLE INTERLOCK BEARINGS (SMARTCATALOG)
Part # 049124
BDI # 27307911
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.5
Length Thru Bore - Millimeter:
158.75
Length Thru Bore - Inch:
6.25
Other Features:
Double Row | Double Interlock | With Set Screw | Dry Lube | 7.44" Machine Side Outside Diameter
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Rolling Element:
Tapered Roller Bearing
Expansion / Non-expansion:
Non-Expansion
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.5
Outside Diameter - Millimeter:
190.5
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
2517
Number of Grooves:
3
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.5
Outside Diameter - Millimeter:
190.5
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
2517
Number of Grooves:
4