10B-1/Z=36 NR. PS10036
Description
SATI 10B-1/Z=36 NR. PS10036
Part # 10B-1/Z=36 NR. PS10036
BDI # 1405459
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
7.171
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.519
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
182.15
Mounting Method:
Rough Bore
5036X3/4
Description
5036X3/4 ROLLER CHAIN SPROCKET ; NON-RETURNABLE FINISHED BORE
Part # 5036X3/4
BDI # 324738
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
7.171
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.519
Other Features:
With Set Screw
Global Part Number GPN:
8272
Pitch Diameter - Millimeter:
182.15
Mounting Method:
Finished Bore
50B36FH X 1-1/4
Description
50B36FH X 1-1/4 ROLLER CHAIN SPROCKET ; 5/8" P 36T 1-1/4" BORE W/HARDENED TEETH
Part # 50B36FH X 1-1/4
BDI # 17159470
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
7.171
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.519
Other Features:
With 2 Set Screw
Global Part Number GPN:
39015
Pitch Diameter - Millimeter:
182.15
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Pitch Diameter - Inch:
7.171
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.519
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
571347
Pitch Diameter - Millimeter:
182.15
Mounting Method:
Bushed
50B36FH X 1
Description
50B36FH X 1 ROLLER CHAIN SPROCKET ; 5/8" P 36T 1" BORE W/HARDENED TEETH
Part # 50B36FH X 1
BDI # 17159477
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
7.171
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.519
Other Features:
With 2 Set Screw
Global Part Number GPN:
39013
Pitch Diameter - Millimeter:
182.15
Mounting Method:
Finished Bore