140B12H
Description
140B12H ROLLER CHAIN SPROCKET ; RS140-1B12T W/HARDENED TOOTH
Part # 140B12H
BDI # 17158697
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
6.762
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.581
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
171.755
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
6.761
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
7.581
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
171.74
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
6.762
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.581
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
571482
Pitch Diameter - Millimeter:
171.755
Mounting Method:
Bushed
H140B12F X 2-15/16
Description
H140B12 X 2-15/16 RLR CHAIN SPROCKET ; 140 CHAIN 12 TEETH TYPE B 2-15/16IN BORE
Part # H140B12F X 2-15/16
BDI # 21971750
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.762
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.581
Pitch Diameter - Millimeter:
171.755
Mounting Method:
Finished Bore
140BS12 X 2-15/16
Description
140BS12 X 2-15/16 ROLLER CHAIN SPROCKET ; 2-15/16" BORE 12T CHAIN NO.140
Part # 140BS12 X 2-15/16
BDI # 24211638
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.762
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.581
Pitch Diameter - Millimeter:
171.755
Mounting Method:
Finished Bore