Page 1 of 20

Next

Compare
E60R30H

COMPARE

E60R30H

Description
E60R30H ROLLER CHAIN SPROCKET ; MST TRIPLE STRAND

MARTIN SPROCKET & GR

Part # E60R30H

BDI # 608667

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-3
Pitch Diameter - Inch: 7.175
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 7.586
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN: 571374
Pitch Diameter - Millimeter: 182.25
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
60B30 X 1-7/8

COMPARE

60B30 X 1-7/8

Description
60B30 X 1-7/8 ROLLER CHAIN SPROCKET ; 60CHAIN 30T

MARTIN SPROCKET & GR

Part # 60B30 X 1-7/8

BDI # 24894080

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.175

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.586
Pitch Diameter - Millimeter: 182.25
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D60B30H

COMPARE

D60B30H

Description
D60B30H ROLLER CHAIN SPROCKET ; NO.60-2 CHAIN 3/4"P 30T B-STYLE DBL W/HT

TSUBAKI

Part # D60B30H

BDI # 17159997

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-2
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 7.175
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 7.586
Global Part Number GPN: 37281
Pitch Diameter - Millimeter: 182.25
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 12B-3B30

COMPARE

PHS 12B-3B30

Description
PHS 12B-3B30 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 12B-3B30

BDI # 1286202

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-3
Chain Pitch - Millimeter: 19.05
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 7.175

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 7.586
Pitch Diameter - Millimeter: 182.25
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 12B-3TB30

COMPARE

PHS 12B-3TB30

Description
PHS 12B-3TB30 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 12B-3TB30

BDI # 1286220

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-3
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 7.175
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 7.586
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 182.25
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY