2060B30SS X 2IN KW SS
Description
2060B30SS X 2IN KW SS RLR CHN SPROCKET
Part # 2060B30SS X 2IN KW SS
BDI # 25178671
Features
Chain Pitch - Inch:
1.5
Chain Size:
2060
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
7.215
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
7.59
Other Features:
Conveyor Series | Double Pitch | With Set Screw
Pitch Diameter - Millimeter:
183.25
Mounting Method:
Finished Bore
2060B30H
Description
2060B30H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2060B30H
BDI # 17158929
Features
Chain Pitch - Inch:
1.5
Chain Size:
2060
Pitch Diameter - Inch:
7.215
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.59
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572196
Pitch Diameter - Millimeter:
183.25
Mounting Method:
Rough Bore
2060A30H
Description
2060A30H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 2060A30H
BDI # 17159063
Features
Chain Pitch - Inch:
1.5
Chain Size:
2060
Pitch Diameter - Inch:
7.215
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.59
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572411
Pitch Diameter - Millimeter:
183.25
Mounting Method:
Rough Bore
HA2060B30 X 1-1/4 KW 2SS
Description
HA2060B30 X 1-1/4 KW 2SS SPROCKET ; 1-1/2" PITCH 1-1/4" BORE 30-TEETH
Part # HA2060B30 X 1-1/4 KW 2SS
BDI # 21542396
Features
Chain Pitch - Inch:
1.5
Chain Size:
2060
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
7.215
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.59
Other Features:
Conveyor Series | Double Pitch | With 2 Set Screw
Pitch Diameter - Millimeter:
183.25
Mounting Method:
Finished Bore
2060BS30 X 1-15/16 1/2X1/4 KW
Description
2060BS30 X 1-15/16 1/2X1/4 KW SPROCKET ; DOUBLE PITCH 30T 1-15/16 BORE
Part # 2060BS30 X 1-15/16 1/2X1/4 KW
BDI # 23707162
Features
Chain Pitch - Inch:
1.5
Chain Size:
2060
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
7.215
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.59
Other Features:
Conveyor Series | Double Pitch
Pitch Diameter - Millimeter:
183.25
Mounting Method:
Finished Bore