Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.486
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.769
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
190.14
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.486
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.769
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
190.14
Mounting Method:
Bushed
40P47
Description
40P47 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER
Part # 40P47
BDI # 323819
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
7.486
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.769
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
9787
Pitch Diameter - Millimeter:
190.14
Mounting Method:
Bushed
40A47 SP19
Description
40A47 SP19 SPROCKET ; SGL ROLLER CHAIN SPROCKET 1/2IN PITCH
Part # 40A47 SP19
BDI # 21515763
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.486
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.769
Pitch Diameter - Millimeter:
190.14
Mounting Method:
Rough Bore
H40B47F X 1-1/8
Description
H40B47F X 1-1/8 ROLLER CHAIN SPROCKET ; 1/2" P 47T 1-1/8" BORE W/HARDENED TEETH
Part # H40B47F X 1-1/8
BDI # 24343521
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.486
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.769
Pitch Diameter - Millimeter:
190.14
Mounting Method:
Finished Bore