D40CTL48
Description
D40CTL48 ROLLER CHAIN SPROCKET ; 48 TEETH ANSI 40
Part # D40CTL48
BDI # 20642113
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.645
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.928
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
194.18
Mounting Method:
Bushed
40BTB48
Description
40BTB48 ROLLER CHAIN SPROCKET ; ANSI 40 TYPE B 48 TEETH TAPER LOCK
Part # 40BTB48
BDI # 20641935
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.645
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.928
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
194.18
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.645
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.928
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
194.18
Mounting Method:
Bushed