P80-8MGT-12

COMPARE

P80-8MGT-12

Description
P80-8MGT-12 SYNCHRONOUS PULLEY ; 8MM PITCH 12MM W

GATES

Part # P80-8MGT-12

BDI # 1125899

Features

Pitch Diameter - Inch: 8.02
Flange Outside Diameter - Millimeter: 213.868
Inch - Metric: Metric
Outside Diameter - Inch: 7.97
Face Width - Millimeter: 14.478

Face Width - Inch: 0.57
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing
Pitch Diameter - Millimeter: 203.708
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY