Page 1 of 6

Next

Compare
32A11

COMPARE

32A11

Description
32A11 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 32A11

BDI # 618474

Features

Chain Pitch - Inch: 2
Chain Size: 32B-1
Pitch Diameter - Inch: 7.099
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 8.012
Other Features: Simplex Type
Global Part Number GPN: 569048
Pitch Diameter - Millimeter: 180.31
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
160BS11H X 3-1/4 KW/SS

COMPARE

160BS11H X 3-1/4 KW/SS

Description
160BS11H X 3-1/4 KW/SS SPROCKET

MARTIN SPROCKET & GR

Part # 160BS11H X 3-1/4 KW/SS

BDI # 24867337

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 7.1
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 8.012
Other Features: With Set Screw
Pitch Diameter - Millimeter: 180.34
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
160B11H 2-15/16IN 2.0IN LTB

COMPARE

160B11H 2-15/16IN 2.0IN LTB

Description
160B11H 2-15/16IN 2.0IN LTB SPROCKET ; SGL ROLLER CHAIN SPROCKET 2IN PITCH

MARTIN SPROCKET & GR

Part # 160B11H 2-15/16IN 2.0IN LTB

BDI # 21445048

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.1

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.012
Pitch Diameter - Millimeter: 180.34
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
160R11H

COMPARE

160R11H

Description
160R11H ROLLER CHAIN SPROCKET ; MST SINGLE STRAND

MARTIN SPROCKET & GR

Part # 160R11H

BDI # 616079

Features

Chain Pitch - Inch: 2
Chain Size: 160
Pitch Diameter - Inch: 7.1
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 8.012
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN: 571508
Pitch Diameter - Millimeter: 180.34
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
160BTB11H

COMPARE

160BTB11H

Description
160BTB11H ROLLER CHAIN SPROCKET ; TB SABERTOOTH

MARTIN SPROCKET & GR

Part # 160BTB11H

BDI # 615980

Features

Chain Pitch - Inch: 2
Chain Size: 160
Pitch Diameter - Inch: 7.1
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 8.012
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN: 31991
Pitch Diameter - Millimeter: 180.34
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY