60BTB32RM
Description
60BTB32RM ROLLER CHAIN SPROCKET ; REVERSE MOUNT 32T TAPER LOCK BUSHING
Part # 60BTB32RM
BDI # 23711717
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
7.652
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.065
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
194.35
Mounting Method:
Bushed
60BTB32H
Description
60BTB32H ROLLER CHAIN SPROCKET ; 60 32 TEETH 1 ROW HT
Part # 60BTB32H
BDI # 20644077
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
7.652
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.065
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
194.35
Mounting Method:
Bushed