PHS 05B-1A80
Description
PHS 05B-1A80 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 05B-1A80
BDI # 1284471
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
8.022
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.185
Pitch Diameter - Millimeter:
203.77
Mounting Method:
Rough Bore
PHS 05B-1B80
Description
PHS 05B-1B80 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 05B-1B80
BDI # 1284536
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Pitch Diameter - Inch:
8.022
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.185
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
203.77
Mounting Method:
Rough Bore