PHE F80HTBFLG
Description
PHE F80HTBFLG FLEX COUPLING FLANGE ; NON-RETURNABLE
Part # PHE F80HTBFLG
BDI # 1281771
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Metric
Outside Diameter - Inch:
8.307
Length Thru Bore - Millimeter:
32
Other Features:
Components May or May Not Intermix Among Brands | Flex Coupling
Hub Diameter - Millimeter:
98
Hub Diameter - Inch:
3.858
Coupling Type:
Elastomeric Coupling
Torque:
375Nm
PHE F80FRTYRE
Description
PHE F80FRTYRE FLEX COUPLING ; NON-RETURNABLE
Part # PHE F80FRTYRE
BDI # 1281792
Features
Component:
Element
Inch - Metric:
Metric
Material:
Rubber
Outside Diameter - Inch:
8.307
Outside Diameter - Millimeter:
211
Other Features:
Components May or May Not Intermix Among Brands | With Fire Resistant and Anti Static
Coupling Type:
Elastomeric Coupling
Torque:
375Nm
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
8.307
Outside Diameter - Millimeter:
211
Other Features:
Face Dia 190 | No Key Bent | Deep Drawn Steel Strip
Inside Diameter - Millimeter:
170
PHE F80NRTYRE
Description
PHE F80NRTYRE FLEX COUPLING ; NON-RETURNABLE
Part # PHE F80NRTYRE
BDI # 1281773
Features
Component:
Element
Inch - Metric:
Metric
Material:
Rubber
Outside Diameter - Inch:
8.307
Outside Diameter - Millimeter:
211
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Elastomeric Coupling
Torque:
375Nm
PHP 48-14M-170TB
Description
PHP 48-14M-170TB PULLEY ; NON-RETURNABLE
Part # PHP 48-14M-170TB
BDI # 1289793
Features
Pitch Diameter - Inch:
8.421
Flange Outside Diameter - Millimeter:
227
Inch - Metric:
Metric
Outside Diameter - Inch:
8.307
Face Width - Millimeter:
187
Face Width - Inch:
7.362
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
213.9
Mounting Method:
Bushed