Page 1 of 5

Next

Compare
140B14H

COMPARE

140B14H

Description
140B14H ROLLER CHAIN SPROCKET

TSUBAKI

Part # 140B14H

BDI # 17158699

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 7.865
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 8.717
Other Features: 1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter: 199.76
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D140B14H X 2-3/4

COMPARE

D140B14H X 2-3/4

Description
D140B14H X 2-3/4 ROLLER CHAIN SPROCKET ; 8.72" OD X 3-3/4" LTB X 1-3/4" P STEEL

TSUBAKI

Part # D140B14H X 2-3/4

BDI # 21558776

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-2
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.865

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.717
Pitch Diameter - Millimeter: 199.76
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D28B14

COMPARE

D28B14

Description
D28B14 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # D28B14

BDI # 607614

Features

Chain Pitch - Inch: 1.75
Chain Size: 28B-2
Pitch Diameter - Inch: 7.865
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 8.717
Other Features: Duplex Type
Global Part Number GPN: 569932
Pitch Diameter - Millimeter: 199.76
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D140B14H

COMPARE

D140B14H

Description
D140B14H ROLLER CHAIN SPROCKET ; HARDENED TOOTH

MARTIN SPROCKET & GR

Part # D140B14H

BDI # 24448436

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-2
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.865

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.717
Pitch Diameter - Millimeter: 199.76
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
H140R14

COMPARE

H140R14

Description
H140R14 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TPR HARDENED TEETH

BROWNING

Part # H140R14

BDI # 312330

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Pitch Diameter - Inch: 7.865
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 8.717
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN: 10367
Pitch Diameter - Millimeter: 199.76
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY