60BTL35
Description
60BTL35 ROLLER CHAIN SPROCKET ; 35 TEETH ANSI 60 TYPE B
Part # 60BTL35
BDI # 20644127
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
8.367
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.783
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
212.52
Mounting Method:
Bushed