M432111-2

COMPARE

M432111-2

Description
M432111-2 TAPERED ROLLER BEARING CONE ; NON-RETURNABLE

TIMKEN

Part # M432111-2

BDI # 1366376

Features

Component: Cup
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 8.813
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 223.85
Other Features: Medium Duty
Global Part Number GPN: 648656
Precision Class: Standard
Basic Number: M432111

Price Inventory : Available to order
Loading Price
QTY
3 7/16 RIBBED RIGID CPLG

COMPARE

3 7/16 RIBBED RIGID CPLG

Description
3 7/16 RIBBED RIGID CPLG ; 3-7/16" BORE 8-13/16" OD RIGID 2PC SPLIT

DODGE

Part # 3 7/16 RIBBED RIGID CPLG

BDI # 239519

Features

Bore Profile: Finished Bore
Component: Hub
Flange Type: No Flange
Inch - Metric: Inch
Outside Diameter - Inch: 8.813

Length Thru Bore - Millimeter: 334.975
Other Features: Components May or May Not Intermix Among Brands | Ribbed Coupling
Mounting Method: Compression Mount
Coupling Type: Rigid Coupling
Torque: 47900In-Lbs

Price Inventory : Available to order
Loading Price
QTY
3 1/2 RIBBED RIGID CPLG

COMPARE

3 1/2 RIBBED RIGID CPLG

Description
3 1/2 RIBBED RIGID CPLG

DODGE

Part # 3 1/2 RIBBED RIGID CPLG

BDI # 239520

Features

Bore Profile: Finished Bore
Component: Hub
Flange Type: No Flange
Inch - Metric: Inch
Outside Diameter - Inch: 8.813

Length Thru Bore - Millimeter: 334.975
Other Features: Components May or May Not Intermix Among Brands | Ribbed Coupling
Mounting Method: Compression Mount
Coupling Type: Rigid Coupling
Torque: 50500In-Lbs

Price Inventory : Available to order
Loading Price
QTY