Page 1 of 8

Next

Compare
PHS 06B-1B72

COMPARE

PHS 06B-1B72

Description
PHS 06B-1B72 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 06B-1B72

BDI # 1284696

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-1
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 8.597
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 8.814
Other Features: 14MM Plain Bore
Pitch Diameter - Millimeter: 218.37
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 35-3B72

COMPARE

PHS 35-3B72

Description
PHS 35-3B72 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 35-3B72

BDI # 1287531

Features

Chain Pitch - Inch: 0.375
Chain Size: 35-3
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.597

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.814
Pitch Diameter - Millimeter: 218.37
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
35BTB72

COMPARE

35BTB72

Description
35BTB72 ROLLER CHAIN SPROCKET ; TAPER BUSH SINGLE STRAND

MARTIN SPROCKET & GR

Part # 35BTB72

BDI # 618899

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Pitch Diameter - Inch: 8.597
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 8.814
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN: 32037
Pitch Diameter - Millimeter: 218.37
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
35H72

COMPARE

35H72

Description
35H72 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING

BROWNING

Part # 35H72

BDI # 323802

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Pitch Diameter - Inch: 8.597
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 8.814
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN: 9739
Pitch Diameter - Millimeter: 218.37
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
D35SDS72

COMPARE

D35SDS72

Description
D35SDS72 ROLLER CHAIN SPROCKET ; QD DOUBLE STRAND

MARTIN SPROCKET & GR

Part # D35SDS72

BDI # 607714

Features

Chain Pitch - Inch: 0.375
Chain Size: 35-2
Pitch Diameter - Inch: 8.597
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 8.814
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Bore Size 2 Inch Has No Keyway
Global Part Number GPN: 30426
Pitch Diameter - Millimeter: 218.37
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY