H80BTL26
Description
H80BTL26 ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1"P 26T TAPERLOCK W/HT
Part # H80BTL26
BDI # 919661
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
8.296
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.836
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
210.72
Mounting Method:
Bushed
H80TB26
Description
H80TB26 SPROCKET ; 80 CHAIN NO 26 TEETH TAPER LOCK BUSHING
Part # H80TB26
BDI # 21463118
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
8.296
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.836
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
210.72
Mounting Method:
Bushed
80BTB26H
Description
80BTB26H ROLLER CHAIN SPROCKET ; ANSI 80 TYPE B 26 TEETH TAPER LOCK
Part # 80BTB26H
BDI # 20645121
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
8.296
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.836
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
210.72
Mounting Method:
Bushed