16B-2/Z=26 NR. PD12026
Description
SATI 16B-2/Z=26 NR. PD12026
Part # 16B-2/Z=26 NR. PD12026
BDI # 1405211
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
8.296
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.836
Other Features:
25MM Plain Bore
Pitch Diameter - Millimeter:
210.72
Mounting Method:
Rough Bore
80B26H 1-15/16 KW1/2X1/4 2SS
Description
80B26H 1-15/16 KW1/2X1/4 2SS SPROCKET ; 26 TEETH 8.84" OUTSIDE DIA
Part # 80B26H 1-15/16 KW1/2X1/4 2SS
BDI # 21552639
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
8.296
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.836
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
210.72
Mounting Method:
Finished Bore
PHS 16B-1A26
Description
PHS 16B-1A26 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 16B-1A26
BDI # 1286248
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
8.296
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.836
Pitch Diameter - Millimeter:
210.72
Mounting Method:
Rough Bore
PHS 16B-1B26
Description
PHS 16B-1B26 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 16B-1B26
BDI # 1286332
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
8.296
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.836
Pitch Diameter - Millimeter:
210.72
Mounting Method:
Rough Bore
PHS 80-1B26
Description
PHS 80-1B26 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 80-1B26
BDI # 1288491
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.296
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.836
Pitch Diameter - Millimeter:
210.72
Mounting Method:
Rough Bore