P90-8M-85-3020

COMPARE

P90-8M-85-3020

Description
P90-8M-85-3020 TAPER LOCK SPROCKET ; NON-RETURNABLE

CONTINENTAL

Part # P90-8M-85-3020

BDI # 414265

Features

Pitch Diameter - Inch: 9.023
Inch - Metric: Metric
Outside Diameter - Inch: 8.969
Face Width - Millimeter: 95.25
Face Width - Inch: 3.75

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type A1 | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter: 229.184
Mounting Method: Bushed
Belt Width - Millimeter: 85

Price Inventory : Available to order
Loading Price
QTY
P90-8M-20-2517

COMPARE

P90-8M-20-2517

Description
P90-8M-20-2517 TAPER LOCK SPROCKET ; NON-RETURNABLE

CONTINENTAL

Part # P90-8M-20-2517

BDI # 414262

Features

Pitch Diameter - Inch: 9.023
Inch - Metric: Metric
Outside Diameter - Inch: 8.969
Face Width - Millimeter: 28.575
Face Width - Inch: 1.125

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Web Style | Type B2 | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter: 229.184
Mounting Method: Bushed
Belt Width - Millimeter: 20

Price Inventory : Available to order
Loading Price
QTY
P90-8M-30-2517

COMPARE

P90-8M-30-2517

Description
P90-8M-30-2517 TAPER LOCK SPROCKET ; NON-RETURNABLE

CONTINENTAL

Part # P90-8M-30-2517

BDI # 414263

Features

Pitch Diameter - Inch: 9.023
Inch - Metric: Metric
Outside Diameter - Inch: 8.969
Face Width - Millimeter: 38.1
Face Width - Inch: 1.5

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Web Style | Type C2 | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter: 229.184
Mounting Method: Bushed
Belt Width - Millimeter: 30

Price Inventory : Available to order
Loading Price
QTY
908MT85A-F1.625

COMPARE

908MT85A-F1.625

Description
908MT85A-F1.625 MECHANICAL POWER TRNSMSN

TSUBAKI

Part # 908MT85A-F1.625

BDI # 927670

Features

Pitch Diameter - Inch: 9.023
Inch - Metric: Metric
Outside Diameter - Inch: 8.969
Face Width - Millimeter: 95.25
Face Width - Inch: 3.75

Belt Pitch: 8 MM
Pitch Diameter - Millimeter: 229.184
Mounting Method: Finished Bore
Belt Width - Millimeter: 85
Belt Style: 8M-85

Price Inventory : Available to order
Loading Price
QTY
P90-8M-50-3020

COMPARE

P90-8M-50-3020

Description
P90-8M-50-3020 TAPER LOCK SPROCKET ; NON-RETURNABLE

CONTINENTAL

Part # P90-8M-50-3020

BDI # 414264

Features

Pitch Diameter - Inch: 9.023
Inch - Metric: Metric
Outside Diameter - Inch: 8.969
Face Width - Millimeter: 60.325
Face Width - Inch: 2.375

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type A1 | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter: 229.184
Mounting Method: Bushed
Belt Width - Millimeter: 50

Price Inventory : Available to order
Loading Price
QTY