Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.761
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.114
Pitch Diameter - Millimeter:
222.53
Mounting Method:
Rough Bore
50TTA44-50-1
Description
50TTA44-50-1 TORQUE LIMITER SPROCKET, TL500-1 TORQUE LIMITER (SMARTCATALOG)
Part # 50TTA44-50-1
BDI # 26368706
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.88
Pitch Diameter - Inch:
8.761
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.114
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
222.53
Mounting Method:
Rough Bore
50TTA44-50-2
Description
50TTA44-50-2 TORQUE LIMITER SPROCKET, TL500-2 TORQUE LIMITER (SMARTCATALOG)
Part # 50TTA44-50-2
BDI # 26376729
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.88
Pitch Diameter - Inch:
8.761
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.114
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
222.53
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
8.761
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.114
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
222.53
Mounting Method:
Bushed
PHS 10B-1BH44
Description
PHS 10B-1BH44 SPROCKET ; NON-RETURNABLE
Part # PHS 10B-1BH44
BDI # 1285562
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
8.761
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.114
Pitch Diameter - Millimeter:
222.53
Mounting Method:
Rough Bore