Page 1 of 11

Next

Compare
140B15H X 3-7/16KW SS

COMPARE

140B15H X 3-7/16KW SS

Description
140B15H X 3-7/16KW SS SPROCKET ; 1-3/4" PITCH 3-7/16" BORE 15-TEETH

TSUBAKI

Part # 140B15H X 3-7/16KW SS

BDI # 21462728

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 8.418
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 9.282
Other Features: With Set Screw
Pitch Diameter - Millimeter: 213.817
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
140B15H X 3-7/16 KW 2SS

COMPARE

140B15H X 3-7/16 KW 2SS

Description
140B15H X 3-7/16 KW 2SS SPROCKET

MARTIN SPROCKET & GR

Part # 140B15H X 3-7/16 KW 2SS

BDI # 26368093

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 8.418
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 9.282
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 213.817
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D140B15H X 2-15/16

COMPARE

D140B15H X 2-15/16

Description
D140B15H X 2-15/16 CHAIN SPROCKET ; 9.28IN OD X 3.75IN LTB X 1-3/4IN P STEEL

TSUBAKI

Part # D140B15H X 2-15/16

BDI # 21574704

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-2
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.418

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.282
Pitch Diameter - Millimeter: 213.817
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 28B-2BH15

COMPARE

PHS 28B-2BH15

Description
PHS 28B-2BH15 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 28B-2BH15

BDI # 1292289

Features

Chain Pitch - Inch: 1.75
Chain Size: 28B-2
Chain Pitch - Millimeter: 44.45
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 8.417

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 9.282
Pitch Diameter - Millimeter: 213.79
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
140B15H

COMPARE

140B15H

Description
140B15H ROLLER CHAIN SPROCKET ; ANSI 140 TYPE B 15 TEETH PILOT BORE

IWIS DRIVE SYSTEMS

Part # 140B15H

BDI # 20639465

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 8.418
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 9.282
Other Features: 1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter: 213.817
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY