Page 1 of 8

Next

Compare
140BTB15

COMPARE

140BTB15

Description
140BTB15 ROLLER CHAIN SPROCKET ; TAPER BUSH SINGLE STRAND

MARTIN SPROCKET & GR

Part # 140BTB15

BDI # 615563

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Pitch Diameter - Inch: 8.418
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 9.282
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN: 31972
Pitch Diameter - Millimeter: 213.817
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
D28B15

COMPARE

D28B15

Description
D28B15 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # D28B15

BDI # 607615

Features

Chain Pitch - Inch: 1.75
Chain Size: 28B-2
Pitch Diameter - Inch: 8.417
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 9.282
Other Features: Duplex Type
Global Part Number GPN: 570046
Pitch Diameter - Millimeter: 213.79
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
140B15 3-7/8  1 X 1/2 KW 2SS

COMPARE

140B15 3-7/8 1 X 1/2 KW 2SS

Description
140B15 3-7/8 1 X 1/2 KW 2SS SPROCKET ; 3/4-10 140 CHAIN 15 TEETH

MARTIN SPROCKET & GR

Part # 140B15 3-7/8 1 X 1/2 KW 2SS

BDI # 21928420

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 8.418
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 9.282
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 213.817
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
140BTL15H-3020

COMPARE

140BTL15H-3020

Description
140BTL15H-3020 ROLLER CHAIN SPROCKET

DODGE

Part # 140BTL15H-3020

BDI # 251813

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Pitch Diameter - Inch: 8.418
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 9.282
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN: 568501
Pitch Diameter - Millimeter: 213.817
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
H140B15F X 2-3/4

COMPARE

H140B15F X 2-3/4

Description
H140B15 X 2-3/4 RLR CHAIN SPROCKET ; 140 CHAIN 15 TEETH TYPE B 2-3/4IN BORE

TSUBAKI

Part # H140B15F X 2-3/4

BDI # 21971764

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.418

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.282
Pitch Diameter - Millimeter: 213.817
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY