D10B45H X 30MM RSB
Description
D10B45H X 30MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D10B45H X 30MM RSB
BDI # 22381431
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
8.96
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.313
Other Features:
30MM Plain Bore
Pitch Diameter - Millimeter:
227.58
Mounting Method:
Rough Bore
10BTB45
Description
10BTB45 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 10BTB45
BDI # 613907
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Pitch Diameter - Inch:
8.96
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.313
Other Features:
Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569445
Pitch Diameter - Millimeter:
227.58
Mounting Method:
Bushed
D50B45H
Description
D50B45H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D50B45H
BDI # 17159990
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
8.96
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.313
Global Part Number GPN:
37262
Pitch Diameter - Millimeter:
227.58
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
8.96
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.313
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
571694
Pitch Diameter - Millimeter:
227.58
Mounting Method:
Bushed
H10B45 X 19MM RSB
Description
H10B45 X 19MM RSB ROLLER CHAIN SPROCKET
Part # H10B45 X 19MM RSB
BDI # 22383102
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
8.96
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.313
Other Features:
19MM Plain Bore
Pitch Diameter - Millimeter:
227.58
Mounting Method:
Rough Bore