50BTB45

COMPARE

50BTB45

Description
50BTB45 ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 45 TEETH TAPER LOCK

IWIS DRIVE SYSTEMS

Part # 50BTB45

BDI # 20643093

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 8.96
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 9.313
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 227.58
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY