DGF 3.0 EB
Description
DGF 3.0 EB COUPLING SLEEVE ASSY ; POR 9-7/16" OD GEAR COUPLING STEEL
Part # DGF 3.0 EB
BDI # 240233
Features
Component:
Sleeve Assembly
Width - Millimeter:
84.15
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.438
Outside Diameter - Millimeter:
239.725
Other Features:
Components May or May Not Intermix Among Brands | Flanged | Exposed Bolt
Coupling Type:
Gear Coupling
Torque:
94500In-Lbs
Width - Inch:
3.313
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
9.438
Length Thru Bore - Millimeter:
44.45
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter:
104.648
Coupling Type:
Elastomeric Coupling
Torque:
1890In-Lbs
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.438
Outside Diameter - Millimeter:
239.725
Inside Diameter - Millimeter:
182.143
PH87 PARA-FLEX ELEMENT
Description
PH87 PARA-FLEX ELEMENT ; 9-7/16" OD ELASTOMERIC TYPE RUBBER
Part # PH87 PARA-FLEX ELEMENT
BDI # 239609
Features
Component:
Element
Width - Millimeter:
55.575
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
9.438
Outside Diameter - Millimeter:
239.725
Other Features:
Components May or May Not Intermix Among Brands | Split
Coupling Type:
Elastomeric Coupling
Torque:
1890In-Lbs
Width - Inch:
2.188