Page 1 of 17

Next

Compare
PHS 16B-1A28

COMPARE

PHS 16B-1A28

Description
PHS 16B-1A28 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 16B-1A28

BDI # 1286252

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Chain Pitch - Millimeter: 25.4
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 8.931

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 9.475
Pitch Diameter - Millimeter: 226.86
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 16B-1B28

COMPARE

PHS 16B-1B28

Description
PHS 16B-1B28 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 16B-1B28

BDI # 1286335

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Chain Pitch - Millimeter: 25.4
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 8.931

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 9.475
Pitch Diameter - Millimeter: 226.86
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 80-1A28

COMPARE

PHS 80-1A28

Description
PHS 80-1A28 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 80-1A28

BDI # 1288440

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.931

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.475
Pitch Diameter - Millimeter: 226.86
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 80-1B28

COMPARE

PHS 80-1B28

Description
PHS 80-1B28 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 80-1B28

BDI # 1288493

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.931

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.475
Pitch Diameter - Millimeter: 226.86
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
H80BTL28

COMPARE

H80BTL28

Description
H80BTL28 ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1"P 28T TAPERLOCK W/HT

TSUBAKI

Part # H80BTL28

BDI # 919663

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 8.931
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 9.475
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 226.86
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY