16B-1/Z=28 NR. PS12028
Description
SATI 16B-1/Z=28 NR. PS12028
Part # 16B-1/Z=28 NR. PS12028
BDI # 1405517
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
8.931
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.475
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
226.86
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
8.931
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.475
Other Features:
T Series Tough Tooth Sprocket
Pitch Diameter - Millimeter:
226.86
Mounting Method:
Rough Bore
80BS28 1 1/4
Description
80BS28 1 1/4 ROLLER CHAIN SPROCKET ; 1-1/4" BORE 80 CHAIN 28 TEETH 1 ROW
Part # 80BS28 1 1/4
BDI # 624781
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
8.931
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.475
Other Features:
With 2 Set Screw
Global Part Number GPN:
34170
Pitch Diameter - Millimeter:
226.86
Mounting Method:
Finished Bore
PHS 16B-1A28
Description
PHS 16B-1A28 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 16B-1A28
BDI # 1286252
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
8.931
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.475
Pitch Diameter - Millimeter:
226.86
Mounting Method:
Rough Bore
PHS 16B-1B28
Description
PHS 16B-1B28 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 16B-1B28
BDI # 1286335
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
8.931
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.475
Pitch Diameter - Millimeter:
226.86
Mounting Method:
Rough Bore